Shop All Equipment & Container Labels
Avery
Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20
Mfr # 7278200752
Zoro # G4847565
product price: $12.89
/pk 5, $2.58/ea
Sold in multiples of 5 for $64.45
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Material Synthetic Film
- Legend/Background Color White
- Height 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278200752
- Zoro # G4847565
- UPC # 072782007522
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 5/16 in |
Width | 3 5/16 in |
Details
Subject Matter | Information |
Item | Self-Laminating Label |
Language | English |
Material | Synthetic Film |
Legend/Background Color | White |
Metal Detectable | No |
No. of Labels | 20 |
Labels per Sheet | 4 |
Background Color | White |
Avery Template Number | 00752 |
Shape | Rectangle |
UV Resistant | Yes |
Sign Background Color | White |
Material Properties | Flexible |
Product Type | Self-Laminating Label |
Description
Self-Laminating Label, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- ACCUFORM VALVE IDENTIFIE R PLASTIC TAG MAIN TDW216 (TDW216)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Lavender (NGPF7001-V)
- ECHO Chainsaw Safety Helmet With Mesh Visor And Ear Protectors (99988801500)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Inkjet Printers, 100 labels/50-sheets (7278260522)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC134 (LELC134)
- Avery Equipment & Container Labels