Shop All Equipment & Container Labels
Avery
Avery® Easy Align® Self-Laminating ID Labels, 00750, 7-1/2" x 5", Pack of 5
Mfr # 7278200750
Zoro # G4847580
Sold in multiples of 5 for $63.45
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Material Synthetic Film
- Legend/Background Color White
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278200750
- Zoro # G4847580
- UPC # 072782007508
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 7 1/2 in |
Details
Subject Matter | Information |
Item | Self-Laminating Label |
Language | English |
Material | Synthetic Film |
Legend/Background Color | White |
Metal Detectable | No |
Labels per Sheet | 1 |
No. of Labels | 5 |
Avery Template Number | 00750 |
Background Color | White |
Shape | Rectangle |
UV Resistant | Yes |
Sign Background Color | White |
Material Properties | Flexible |
Product Type | Self-Laminating Label |
Description
Self-Laminating Label, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61532, Laser, 5" x 3-1/2", White, Pack of 200 (7278261532)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- AVERY 4" x 4" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets (7278260504)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- Avery Safety Labels