Shop All Equipment & Container Labels
Avery
Avery® Durable Multi-Surface ID Labels, 61522, Handwrite, 1-1/4" x 3-1/2", White, Pack of 40
Mfr # 7278261522
Zoro # G4847599
product price: $13.95
/pk 10, $1.40/ea
Sold in multiples of 18 for $251.10
$251.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Material Synthetic Film
- Legend/Background Color White
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278261522
- Zoro # G4847599
- UPC # 072782615222
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 1/4 in |
Width | 3 1/2 in |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Material | Synthetic Film |
Legend/Background Color | White |
Metal Detectable | No |
Background Color | White |
No. of Labels | 40 |
Labels per Sheet | 4 |
Avery Template Number | 61522 |
Sign Background Color | White |
Material Properties | Flexible |
Product Type | Label |
Description
Label, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1080B)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61532, Laser, 5" x 3-1/2", White, Pack of 200 (7278261532)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- AVERY 2" x 2" GHS Chemical Labels for Laser Printers, 600 labels/50-sheets (7278260506)
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- Avery Equipment & Container Labels