Shop All Shipping Labels
This Product is Discontinued
Avery
Avery® Continuous Form Computer Labels for Pin-Fed Printers 4031, 3-1/2" x 15/16", Box of 15,000 (Discontinued)
Mfr # 7278204031
Zoro # G0466247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Paper
- Height 15/16"
- Label Width 3 1/2 in
- Width 3-1/2"
- Label Height 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278204031
- Zoro # G0466247
- UPC # 072782040314
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 15/16" |
Label Width | 3 1/2 in |
Width | 3-1/2" |
Label Height | 15/16 in |
Details
Item | Dot Matrix Label |
Material | Paper |
No. of Labels | 15,000 |
Avery Template Number | 4,031 |
Labels per Sheet | 3 |
Total Number of Labels | 15,000 |
Adhesive | Permanent |
Color | White |
Style | Address |
Laminated | No |
Recycled Content | 0 % |
For Use With | Pin Fed Printers |
Description
Dot Matrix Label, Avery Template Number 4,031, For Use With Pin Fed Printers, Label Height 15/16 in, Label Width 3 1/2 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 3, Total Number of Labels 15,000, Recycled Content 0 Percent, Package Quantity 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.