Shop All Dividers & Tabs
Avery
Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set
Mfr # 7278216370
Zoro # G0466271
Sold in multiples of 36 for $95.40
$95.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Index Tab Color White
- Features 3-Hole Punched
- Divider Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278216370
- Zoro # G0466271
- UPC # 072782163709
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Color | White |
Index Tab Color | White |
Features | 3-Hole Punched |
Divider Color | White |
Material | Plastic |
Number of Tabs | 5 |
For Use With | Binders |
Type | 1 to 5 Tab |
Tab Color | White |
Item | Index Tabs |
Index Tabs - Item | Binder Divider |
Tab Cuts Visible | 5 |
Language | English |
Tab Type | Write and Erase Dividers |
Description
Binder Divider, Index Tab Type Write-On Tabs, Tab Message Blank, Index Tab Color White, Divider Color White, Number of Tabs 5, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Material Plastic, For Use With Binders, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Gold Fibre Retro Writing Pad, Ivory (20007)
- JIALLO Jiallo 16003 Optical Crystal Dome Magnifier & Paperweight (16003)
- PILOT BeGreen V Board Master Dry Erase Marker, Medium Chisel Tip, Assorted Colors, 5PK (43917)
- ZORO SELECT 2" D-Ring Binder, Black (UNV30731)
- AVERY Durable Plastic 5-Tab Insertable Big Tab (11835)
- AVERY Index, Legal, Sdtab, 25-50 25PK (AVE01331)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 2" Width, Clear, 25 Tabs/Pack (16241)
- AVERY Index, Rdy, Xw, 1-8, Mi 8PK (AVE11163)
- AVERY Big Tab Insertable Dividers for 3 R, PK3 (11256)
- AVERY Individual Legal Dividers Style, PK25 (82462)
- C-LINE PRODUCTS Divider, 5Tab, Mltipkt, Ast (CLI07650)
- Avery Dividers & Tabs