Shop All Dividers & Tabs
Avery
Avery® Big Tab™ Write & Erase Dividers 23076, 5 Multicolor Tabs, 1 Set
Mfr # 7278223076
Zoro # G2708736
Sold in multiples of 48 for $136.80
$136.80
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Number of Tabs 5
- Height 11 in
- For Use With 3-Ring Binders
- Features 3-Hole Punched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278223076
- Zoro # G2708736
- UPC # 072782230760
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Number of Tabs | 5 |
For Use With | 3-Ring Binders |
Features | 3-Hole Punched |
Index Tab Color | Multicolor |
Color | White |
Type | Write-On Tab |
Thickness | 0.007 mil |
Tab Color | Assorted |
Item | Index Tabs |
Index Tabs - Item | Binder Divider |
Language | English |
Material | Paper |
Tab Cuts Visible | 5 |
Divider Color | White |
Tab Type | Write and Erase Dividers |
Description
Binder Divider, Index Tab Type Write-On Tabs, Tab Message Blank, Index Tab Color Multicolor, Divider Color White, Number of Tabs 5, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Thickness 0.007 mil, Material Paper, For Use With 3-Ring Binders, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- AT-A-GLANCE 22 x 17" One-Color Desk Pad Calendar, White (AAGSK241600)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- AVERY Ultra Tabs Luxe Collection Repositionable Tabs, 1/5-Cut, Assorted Jewel Prism Colors, 2.5" W, 16PK (74147)
- AVERY Dividers, Insert, Paper, 5Tab 24PK (AVE11113)
- AVERY Dividers, Write-On, 8Tab, Mlti 24PK (AVE11509)
- AVERY Big Tab Printable Large White Label Tab Dividers, 8-Tab, Letter, PK20 (14441)
- AVERY Write and Erase Big Tab Durable Plastic Dividers, 3-Hole Punched, 8-Tab, 11 x 8.5, White (16371)
- AVERY Dividers, Index, Reg Tab, 5Tab 25PK (AVE11446)
- UNIVERSAL BATTERY Universal Insertable Index Multicolor Tabs Eight-Tab Letter Buff, 24Pk (20840)
- Avery Dividers & Tabs