Shop All Dividers & Tabs
Avery
Avery® Big Tab™ Insertable Dividers 11111, Buff Paper, 8 Multicolor Tabs, 1 Set
Mfr # 7278211111
Zoro # G3244123
product price: $2.65
/ea
Sold in multiples of 48 for $127.20
$127.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Divider Color Buff
- Tab Color Assorted
- Features 3-Hole Punched, Double-Sided Gold Reinforced Holes
- For Use With Laser/InkJet Printers
- Type Insertable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278211111
- Zoro # G3244123
- UPC # 072782111113
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Divider Color | Buff |
Tab Color | Assorted |
Features | 3-Hole Punched, Double-Sided Gold Reinforced Holes |
For Use With | Laser/InkJet Printers |
Type | Insertable |
Material | Paper |
Language | English |
Item | Index Tabs |
Color | Buff |
Thickness | 0.007 mil |
Tab Cuts Visible | 8 |
Index Tabs - Item | Binder Divider |
Index Tab Color | Multicolor |
Number of Tabs | 8 |
Tab Type | Insertable Labels |
Description
Binder Divider, Index Tab Type Insertable Labels, Tab Message Blank, Index Tab Color Multicolor, Divider Color Buff, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Thickness 0.007 mil, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Spring Lid Sprt Ctr Ab (N208-686)
- AVERY Dividers, Insert, Paper, 8Tab 24PK (AVE11115)
- BOSTITCH Staples, 3/8 In. Leg, PK5000 (BOSSTCR211538)
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker Black (8030-9673)
- AVERY Dividers, Index, Sidetab, B 25PK (AVE01402)
- AVERY Dividers, Index, Sidetab, 5 25PK (AVE11915)
- AVERY Customizable TOC Ready Index Multicolor Dividers, 1-10, Letter (11842)
- AVERY Big Tab™ Insertable Dividers, Buff Paper, 5-Tab Set, Multicolor, 60PK (11109)
- AVERY Big Tab Insertable Two-Pocket Plastic Dividers, 8-Tab, 11.13 x 9.25, Assorted, 1 Set (11983)
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set (7278216370)
- UNIVERSAL BATTERY Universal 20845 Economy Tab Dividers Eight-Tab Letter White 24 Sets per Box (20845)
- Avery Dividers & Tabs