Avery

Avery 05424 Self-Adhesive Removable Multi-Use Labels- 5/8 x 7/8- White- 1000/Pack


product price: $25.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Labels stick stay and remove cleanly without leaving a residue!
  • Ideal for drawers containers boxes shelves and other smooth surfaces.
  • Global Product Type: Labels.
  • Label Type: Multi-Use.
  • Label Size - text: 5/8 x 7/8.
  • Design: N/A.
  • Pack of 1 000 Labels.
  • Color: White.
  • Shape: Rectangular.
  • Dimensions: 0.6" x 7.2" x 4.6".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.