Shop All Printer Labels
Avery Dennison
Address Labels, 1x4, 20/Sh, PK5000
Mfr # 5961
Zoro # G5011371
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5961
- Zoro # G5011371
- UPC # 072782059613
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 4 |
Details
Item | Address Labels,1x4,20/Sh,PK5000 |
Printer Series Compatibility | Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Features | Mailing Address Labels for Laser Printers |
Weight | 5.65 lbs |
Labels Per Sheet | 20 |
Labels Per Unit | 5000 |
Description
Easy Peel(R) Address Labels, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, NEON MAGENTA, 1000PK (5974)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- AVERY DENNISON LABEL, FILING, ECO, 30UP, WH (45366)
- Avery Dennison Printer Labels