Shop All Identification Labels
Avery
8" x 8" Laser/Inkjet Sign Labels, 15 labels/15-sheets
Mfr # 7278261513
Zoro # G5365993
product price: $34.15
/pk 15, $2.28/ea
Sold in multiples of 5 for $170.75
$170.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Synthetic Film
- Width 8"
- Height 8"
- Standards ANSI Z535.4-2011, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278261513
- Zoro # G5365993
- UPC # 072782615130
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 8" |
Height | 8" |
Details
Header | No Header |
Material | Synthetic Film |
Standards | ANSI Z535.4-2011, OSHA 1910.145 |
Language | English |
Shape | Rectangle |
Legend | No Legend |
Legend/Background Color | White |
Write on Surface | Yes |
Self-Adhesive | Yes |
Item | Safety Sign |
No. of Labels | 15 |
Laminated | No |
Legend Style | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.040" |
Includes | 7" x 10" Label |
Description
Safety Sign, Material Synthetic Film, Laminated No, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- AVERY Label, Dots, See-Thru, 3/4""Dia 1000PK (AVE05473)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, White PK (AVE5366)
- AVERY Flexible Name Tags, Assorted Colo, PK100 (5154)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- AVERY PermaTrack Durable White Asset Tag Labels, 3/4 x 2, 240 Asset Tags (AVE61526)
- SICURIX Magicard 600 YMCKO Ribbon, 300 Prints, MB300YMCKO/2 (MB300YMCKO/2)
- Avery Safety Labels