Shop All Equipment & Container Labels
Avery
8-1/2" x 11" GHS Chemical Labels for Laser Printers, 500 labels/500-sheets
Mfr # 7278260507
Zoro # G0323815
product price: $492.99
/pk 500, $0.99/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278260507
- Zoro # G0323815
- UPC # 072782605070
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 11" |
Width | 8-1/2" |
Details
Item | GHS Chemical Laser Printer Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
Shape | Rectangle |
Self-Adhesive | Yes |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
Write on Surface | Yes |
Laminated | No |
No. of Labels | 500 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Hazard Communication Standard | GHS |
Avery Template Number | 60,507 |
Adhesive | Permanent |
Color | White |
Labels per Sheet | 1 |
UV Resistant | Yes |
Description
GHS Chemical Laser Printer Label, Avery Template Number 60,507, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 1, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- IMPLUS FOOTCARE Shoe Deodorizer, Universal Size, Plastic (87021)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- AVERY Avery® Durable Multi-Surface ID Labels, 61522, Handwrite, 1-1/4" x 3-1/2", White, Pack of 40 (7278261522)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- Avery Equipment & Container Labels