Shop All Binders
Avery
5" D-Ring Binder, Heavy Duty, White
Mfr # AVE79106
Zoro # G5822162
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 5 in |
Ring Size - Binders | 5 in |
Binder Size Capacity | 5" |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.63 x 11.25 |
Spine Insert Size | 4.13 x 11.25 |
Front Cover Insert Size | 9.13 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Zip Pad Holder/Ring Binder, Pockets, Black (15650)
- VICTOR TECHNOLOGY Metric Conversion Calculator, 10 Digits (907)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (UNV80571)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- AVERY Flexi-View 3 Ring Binder, 1" Round Rings (17688)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE04301)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- AVERY 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- AVERY 1/2" Round Flexi-View Binder, Black, 11 x 8.5 (AVE15767)
- AVERY Two-Tone View 1.5" 3-Ring Binders w/P (17291)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- Avery Binders