Shop All Binders
Avery
5" D-Ring Binder, Heavy Duty, Navy Blue
Mfr # AVE79806
Zoro # G5834875
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color Navy Blue
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 5 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 5 in |
Back Cover Insert Size | 9.63 x 11.25 |
Front Cover Insert Size | 9.13 x 11.25 |
Binder Size Capacity | 5" |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 4.13 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Fluorescent Yellow Color Family, Paint (97050)
- TOSHIBA Toshiba Black Toner Cartridge, 32,000 Yield (TFC50UK)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC18120)
- FELLOWES Organizer, File, Wire, Black (72112)
- AVERY 3" D-Ring Binder, Heavy Duty, Navy Blue (AVE79803)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- AVERY Nonstick View Binder, 1.5", White, 375 Sht (05404)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- Avery Binders