Shop All Binders
Avery
5" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5
Mfr # AVE79886
Zoro # G5835277
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Number of Rings 3
- Material Polypropylene
- Binder Features Thumb Notch & Locking Rings—Remove from shelves more easily and keep pages secure.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 5 in |
Ring Size | 5 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- AVERY 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- AVERY 1/2" Slant Ring Heavy Duty Binder, White (AVE05234)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 2" Cap, 11 x 8.5, White, PK4 (17577)
- AVERY DENNISON 3" Poly Binder (79810)
- Avery Binders