Shop All Printer Labels
Avery
4" x 6" ID Labels for Laser/Inkjet, 100 labels/50 Sheets
Mfr # 7278261505
Zoro # G2119277
Sold in multiples of 5 for $496.45
Free Shipping & Returns
$496.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 4 in
- Labels per Sheet 50
- Label Type Printable
- Color White
- Adhesive Repositionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278261505
- Zoro # G2119277
- UPC # 072782615055
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 4 in |
Height | 11" |
Width | 8-1/2" |
Label Width | 6 in |
Details
Item | Multiple Purpose Labels |
Labels per Sheet | 50 |
Label Type | Printable |
Color | White |
Adhesive | Repositionable |
Avery Template Number | 61,505 |
Style | Identification |
Material | Synthetic Film |
Recycled Content | 0 % |
Total Number of Labels | 100 |
Laminated | No |
No. of Labels | 100 |
Label Maker Tape Finish | Matte |
Shape | Rectangle |
Features | Removable, Chemical Resistant, Abrasion Resistant, Durable |
Description
Multiple Purpose Labels, Avery Template Number 61,505, Label Height 4 in, Label Width 6 in, Color White, Repositionable Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 50, Total Number of Labels 100, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 18 In. W (5PGT4)
- AVERY Avery® Clear Easy Peel® Address Labels for Inkjet Printers 8662, 1-1/3" x 4", Pack of 350 (727828662)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5161®, 1" x 4", 2, 000 Labels (AVE5161)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Green, 750/Pack (5971)
- AVERY Label, Neon, Remvable, 3X4, Ast 72PK (AVE6482)
- AVERY Printable Sticker Paper, 8.5" x 11", Kra (4392)
- GVT, INC. Seiko Instruments Usa Inc. Slp-2Rlh Seiko Smart Label High Capacity White Ad (SLP-2RLH)
- Avery Printer Labels