Shop All Equipment & Container Labels
Avery
4" x 4" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets
Mfr # 7278260504
Zoro # G0323867
product price: $51.99
/pk 200, $0.26/ea
Sold in multiples of 5 for $259.95
$259.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278260504
- Zoro # G0323867
- UPC # 072782605049
- Country of Origin China
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 4" |
Details
Item | GHS Chemical Laser Printer Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
Self-Adhesive | Yes |
Shape | Rectangle |
Write on Surface | Yes |
Laminated | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
No. of Labels | 200 |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
Hazard Communication Standard | GHS |
Color | White |
Avery Template Number | 60,504 |
Labels per Sheet | 4 |
Adhesive | Permanent |
Description
GHS Chemical Laser Printer Label, Avery Template Number 60,504, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 4, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - XL)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (62007)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- 3M LbelProtectonTpe3565Cler, 120mm, PK6 (3565)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61532, Laser, 5" x 3-1/2", White, Pack of 200 (7278261532)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61531, Laser, 3-1/4" x 8-3/8", White, Pack of 150 (7278261531)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- ACCUFORM Label, 5x7, Danger Arc Flash and Shock, LELC315 (LELC315)
- Avery Equipment & Container Labels