Shop All Equipment & Container Labels
Avery
4" x 4" GHS Chemical Labels for Inkjet Printers 200 labels/50-sheets
Mfr # 7278260524
Zoro # G3884688
product price: $53.35
/pk 200, $0.27/ea
Sold in multiples of 5 for $266.75
$266.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278260524
- Zoro # G3884688
- UPC # 072782605247
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 4" |
Details
Item | GHS Chemical Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
Indoor/Outdoor Usage | Indoor/Outdoor |
No. of Labels | 200 |
Self-Adhesive | Yes |
Laminated | No |
Write on Surface | Yes |
Shape | Square |
Hazard Communication Standard | GHS |
Adhesive | Permanent |
Color | White |
Labels per Sheet | 4 |
Avery Template Number | 60,524 |
Description
GHS Chemical Label, Avery Template Number 60,524, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 4, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192039)
- PORTWEST Class 3 FR Mesh Vest, XXL (UFR24)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Inkjet Printers, 100 labels/50-sheets (7278260522)
- AVERY Tamper-Evident Asset Tag Labels, L, PK672 (60534)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86060 (86060)
- Avery Equipment & Container Labels