Shop All Binders
Avery
4" Durable Binder, Black
Mfr # AVE09800
Zoro # G5636897
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Nonlocking Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 4 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 4 in |
Binder Size Capacity | 4" |
Front Cover Insert Size | 11.75 x 11.25 |
Back Cover Insert Size | 10.13 x 11.25 |
Spine Insert Size | 3 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 780, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- AVERY DENNISON Laser Labels, White, PK750 (6460)
- AVERY Nonstick View Binder, 1.5", White, 375 Sht (05404)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE05710)
- AVERY Binder, EZD Ring, Label Holder, 2", Black (08502)
- AVERY Presentation Binder, 1", Blue (17675)
- AVERY Showcase Economy View Binder, Round Rin (19650)
- AVERY 1" Slant Ring Durable Binder, White (AVE17012)
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- Avery Binders