Shop All Binders
Avery
4" D-Ring Binder, Heavy Duty, White
Mfr # AVE79104
Zoro # G5537944
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 4 in |
Ring Size - Binders | 4 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Spine Insert Size | 3.88 x 11.25 |
Back Cover Insert Size | 10.13 x 11.25 |
Front Cover Insert Size | 11.75 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 780, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- BOSTITCH EZ Squeeze™ Three-Hole Punch, 40-Sheet Capacity (2240)
- BROTHER Cartridge, Tape, 1/4""-Bk/Cl (BRTTZE111)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Black (17637)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- AVERY Binder, 1", 220 Sheets, Aqua (17295)
- AVERY Non-View Binder with DuraHinge and Locking One Touch EZD Rings, 3 Ring, 4 in. Capacity, 11x8.5, Maroon (79364)
- AVERY UltraDuty SDS Binder with Chain, Durable (77713)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV20781)
- Avery Binders