Shop All Binders
Avery
4" D-Ring Binder, Heavy Duty, Navy Blue
Mfr # AVE79804
Zoro # G5832723
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color Navy Blue
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 4 in |
Ring Size - Binders | 4 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 10.13 x 11.25 |
Spine Insert Size | 3.88 x 11.25 |
Front Cover Insert Size | 11.75 x 11.25 |
Binder Size Capacity | 4" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 780, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 4", Kraft, 25/Bundle (11R390)
- GONGE The Top - Giant Spinning Top (2101)
- SMEAD Pressboard Folder, Recycled, Manila, PK100, Width: 12-1/4" (24100)
- AVERY 3" D-Ring Binder, Heavy Duty, Navy Blue (AVE79803)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79805)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- AVERY Durable View 3 Ring Binder, 1.5" Slant R (17028)
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- AVERY Showcase Economy View Binder, Round Rin (19700)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- Avery Binders