Shop All Binders
Zoro Select
4" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79994
Zoro # G5664915
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Label Holder & Locking Rings—Identify contents more easily and keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79994
- Zoro # G5664915
- UPC # 077711799943
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 4 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 4 in |
Binder Size Capacity | 4" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 780, Features - Binders Label Holder, Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- BALL Ball Blue Book 37Th Edtn (1440021411)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79996)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- ZORO SELECT 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- ZORO SELECT 2" Ring ESD Binder 8-1/2 x 11" (07415)
- ZORO SELECT Binder, 3-Ring, Round Ring, Silver (604)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- Zoro Select Binders