Shop All Binders
Avery
4" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79604
Zoro # G5649131
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 4 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 4 in |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.75 x 11.25 |
Back Cover Insert Size | 10.13 x 11.25 |
Binder Size Capacity | 4" |
Spine Insert Size | 3.88 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 780, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Versastack(TM) System Tote (CMST17809)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Festive Green, PK50 (103038)
- HP HP 48A, (CF248A) Black Original LaserJet Toner Cartridge (CF248A)
- AVERY 5" D-Ring Binder, Heavy Duty, Black (AVE79606)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79692)
- AVERY 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- AVERY Binder, Durable, Slant Rings, 1.5", Green (27353)
- AVERY Binder, Durable View, EZD Rings1.5", White (09401)
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black (49111)
- Avery Binders