Shop All Equipment & Container Labels
Avery
4-3/4" x 7-3/4" GHS Chemical Labels for Inkjet Printers, 100 labels/50-sheets
Mfr # 7278260522
Zoro # G3884706
original price:
$90.69
19% off
Sold in multiples of 5 for $366.75
$366.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278260522
- Zoro # G3884706
- UPC # 072782605223
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 4-3/4" |
Width | 7-3/4" |
Details
Item | GHS Chemical Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
No. of Labels | 100 |
Hazard Communication Standard | GHS |
Self-Adhesive | Yes |
Shape | Rectangle |
Laminated | No |
Write on Surface | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Color | White |
Labels per Sheet | 2 |
Avery Template Number | 60,522 |
Adhesive | Permanent |
Description
GHS Chemical Label, Avery Template Number 60,522, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 2, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Vest, Elite Dual-Sized, 2XL/4XL (150200-200-080-23)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Large (FRGGSA-05-010)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- AVERY LABELS, GHS, 60UP, LSR, WE PK (AVE60518)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets (7278260503)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- LABELMASTER Explosive Class 1.1, 1.2, 1.3, PK25 (PV32R)
- Avery Equipment & Container Labels