Shop All Printer Labels
Avery
4-1/2" x 3-1/2" Self-Laminating ID Labels, 50pk
Mfr # 7278200755
Zoro # G3884645
product price: $44.69
/pk 50, $0.89/ea
Sold in multiples of 5 for $223.45
$223.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 3 1/2 in
- Labels per Sheet 2
- Color White
- Width 4-1/2"
- Avery Template Number 755
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278200755
- Zoro # G3884645
- UPC # 072782007553
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 3 1/2 in |
Width | 4-1/2" |
Height | 3-1/2" |
Label Width | 4 1/2 in |
Details
Item | Laser/Inkjet Label |
Labels per Sheet | 2 |
Color | White |
Avery Template Number | 755 |
Material | Synthetic Film |
Style | Label |
Adhesive | Permanent |
Total Number of Labels | 50 |
No. of Labels | 50 |
For Use With | Laser/Inkjet |
Recycled Content | 0 % |
Laminated | Yes |
Shape | Rectangle |
Label Maker Tape Finish | Matte |
Features | Permanent Adhesive, Tear Resistant, Customizable, Sunlight Resistant, PVC-free, Wear Resistant, Heavy Duty |
Description
Laser/Inkjet Label, Avery Template Number 755, For Use With Laser/Inkjet, Label Height 3 1/2 in, Label Width 4 1/2 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated Yes, Labels per Sheet 2, Total Number of Labels 50, Recycled Content 0 Percent, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Yellow, 500/Roll (DL632L)
- ACME UNITED Guillotine Trimmer, SS Blade, Black, 12" (16559)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BK)
- AVERY Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 252/Pack (5230)
- AVERY Color Printing Labels, Sure Feed, PK600 (8250)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1 x 1-1/2, White, 500/Pack (5434)
- AVERY Durable White ID Labels w/ Sure Feed, 2 1/2" dia, White, PK72 (22856)
- AVERY Mini-Sheets File Folder Labels, 2, PK300 (2181)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- BRADY Letter Label, E, 5in.Hx1-3/4in.W, Vinyl (1560-E)
- Avery Printer Labels