Shop All Binders
Zoro Select
3" Slant Ring Heavy Duty Binder, Light Blue
Mfr # AVE05601
Zoro # G5801424
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE05601
- Zoro # G5801424
- UPC # 077711056015
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 3 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 3 in |
Binder Size Capacity | 3" |
Back Cover Insert Size | 9.8 x 11.25 |
Spine Insert Size | 2.97 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.3 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 600, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Light Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic Easy Mount 8.5 x 11" Insert, PK3 (UNV76849)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79986)
- ZORO SELECT 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- AVERY Non-View Binder with DuraHinge and Locking One Touch EZD Rings, 3 Ring, 4 in. Capacity, 11x8.5, Maroon (79364)
- ZORO SELECT 1" Hanging Storage Round Binder, Blue (AVE14800)
- AVERY Legal-Size Durable View Binder, 1" Round (16500)
- UNIVERSAL Universal® D-Ring Binder, 1-1/2" Capacity, 8-1/2 x 11, Black (20771)
- Zoro Select Binders