Shop All Binders
Avery
3" Slant Ring Heavy Duty Binder, Black
Mfr # AVE05600
Zoro # G5832845
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Back Cover Insert Size | 9.8 x 11.25 |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.3 x 11.25 |
Spine Insert Size | 2.97 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 600, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Yellow, 100/Pack (OPS21086)
- BELKIN Belkin® F8B023 Cord Concealer, 6 ft. Length, Gray, Pack of 1 (F8B023/)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- AVERY 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK (AVE89101)
- AVERY Binder, Extrawide, EZD Rings, 2", White (01320)
- AVERY Binder, Durable View, EZD Rings, 4", White (09801)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- Avery Binders