Shop All Binders
Avery
3" Round Economy Binder, Black, 11 x 8.5
Mfr # AVE05740
Zoro # G1953485
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 460
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 3 in |
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 3" |
Front Cover Insert Size | 10.89 x 11.25 |
Back Cover Insert Size | 9.4 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.78 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Orange, 500/Roll (DL632H)
- SHARPIE Black Permanent Marker, 12 PK (32001B)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (36272)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- AVERY Binder, Economy, Round Ring, 1", Blue (03300)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Black (17637)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- AVERY 1" Slant Ring Durable Binder, Black (AVE27250)
- AVERY Mini Durable 3 Ring Binder, 1" Round Rin (18444)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- Avery Binders