Shop All Binders
Avery
3" Durable Binder, Black, 11 x 8.5
Mfr # AVE09700
Zoro # G5500957
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Nonlocking Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.38 x 11.25 |
Spine Insert Size | 3 x 11.25 |
Back Cover Insert Size | 9.8 x 11.25 |
Binder Size Capacity | 3" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 670, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- AVERY 1" D-Ring Binder, Heavy Duty, Navy Blue (AVE79809)
- AVERY Round Ring View Binder, 1/2", White (05706)
- AVERY Economy 3 Ring Binder, 1" Round Rings, A (11718)
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- AVERY 1" Round Flexi-View Binders, Navy Blue (AVE17685)
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- SMEAD Pocket, Lbl, Pulls, Mla, PK45 (68001)
- Avery Binders