Shop All Binders
Zoro Select
3" D-Ring Framed View Binder, Heavy Duty, Black
Mfr # AVE68037
Zoro # G5752677
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Number of Rings 3
- Material Vinyl
- Binder Features Locking One Touch EZD® Rings—Opens easily, closes securely and holds more sheets than same size round rings.
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AVE68037
- Zoro # G5752677
- UPC # 077711680371
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 3" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laminate Sheet, 9 x 12, PK50 (73601)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- ZORO SELECT 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- ZORO SELECT 1" D-Ring Framed View Binder, Heavy Duty, White (AVE68056)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20781)
- ZORO SELECT 2" Round Economy Binder, White, 11 x 8.5 (AVE05731)
- ZORO SELECT 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- Zoro Select Binders