Shop All Binders
Avery
3" D-Ring Binder, Heavy Duty, White
Mfr # AVE01321
Zoro # G5695532
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features With Extra-Wide Cover—For use with extra-wide dividers and top-loading sheet protectors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ring Size | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Spine Insert Size | 3 x 11.25 |
Binder Size Capacity | 3" |
Front Cover Insert Size | 12.13 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 10.63 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- ZORO SELECT Binder Clip, 2 In, Metal, Black, PK12 (2WFX8)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- AVERY TouchGuard Protection HD View Binders, (17145)
- AVERY Round Ring View Binder, 1.5", Black (05725)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 4" Cap, 11x8.5, White, PK2 (79875)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- AVERY Binder, Framed, D-Ring, .5", White (68052)
- Avery Binders