Shop All Binders
Avery
3" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79993
Zoro # G5728773
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Label Holder & Locking Rings—Identify contents more easily and keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 3 in |
Ring Size | 3 in |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Label Holder, Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- FLIPSIDE PRODUCTS 12 x 12 Dark Cork Tiles 4, PK16 (12058-4)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000 (5CPC9)
- VIKAN Rubber Band, Size 1-1/2", White, PK5 (98025)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79994)
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- AVERY 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79996)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- AVERY Binder, EZD Ring, Label Holder, 1", Black (08302)
- AVERY 3" D-Ring Binder, Heavy Duty, Navy Blue (AVE79803)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- Avery Binders