Shop All Binders
Avery
3" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79693
Zoro # G5614052
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 3 in |
Binder Size Capacity | 3" |
Spine Insert Size | 3 x 11.25 |
Back Cover Insert Size | 10.63 x 11.25 |
Front Cover Insert Size | 12.13 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- ZORO SELECT Fastener Tech Sheet, Screw and Bolt Heads (5DFF0)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- AVERY 5" D-Ring Binder, Heavy Duty, Black (AVE79606)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79692)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79604)
- AVERY 1" Slant Ring Durable Binder, Black (AVE27250)
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- AVERY 1/2" Round Flexi-View Binder, Black, 11 x 8.5 (AVE15767)
- C-LINE PRODUCTS Binding Bars, 11"x1/8", 100/BX, Black PK (CLI34551)
- Avery Binders