Shop All Printer Labels
Avery
3-1/4" x 8-3/8" ID Labels for Laser/Inkjet, 150 labels/50 Sheets
Mfr # 7278261507
Zoro # G2119295
product price: $93.99
/pk 200, $0.47/ea
Sold in multiples of 5 for $469.95
Free Shipping & Returns
$469.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 3 1/4 in
- Labels per Sheet 50
- Label Type Printable
- Color White
- Style Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278261507
- Zoro # G2119295
- UPC # 072782615079
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3 1/4 in |
Width | 8-1/2" |
Height | 11" |
Label Width | 8 3/8 in |
Details
Item | Multiple Purpose Labels |
Labels per Sheet | 50 |
Label Type | Printable |
Color | White |
Style | Identification |
Adhesive | Repositionable |
Material | Synthetic Film |
Avery Template Number | 61,507 |
Total Number of Labels | 200 |
No. of Labels | 200 |
Laminated | No |
Recycled Content | 0 % |
Shape | Rectangle |
Label Maker Tape Finish | Matte |
Features | Durable, Removable, Tear Resistant, Chemical Resistant |
Description
Multiple Purpose Labels, Avery Template Number 61,507, Label Height 3 1/4 in, Label Width 8 3/8 in, Color White, Repositionable Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 50, Total Number of Labels 200, Recycled Content 0 Percent, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 26" x 10" x 10", Kraft, 25/Bundle (11G121)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- CARTERS Large Desk-Style Permanent Marker, Chisel Tip, Black (7170927178)
- AVERY Extra Large File Folder Labels, 1, PK450 (8425)
- AVERY TrueBlock File Folder Labels, 2/3, PK750 (5666)
- AVERY Self-Laminating ID Label, 2.3"x3.3", PK100 (00756)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8165, 8-1/2" x 11", 25 Labels (727828165)
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 4 x 6, White, 40/Pack (5454)
- AVERY Label, Dur, Id, 4Up, Wh, PK40 (61522)
- Avery Printer Labels