Shop All Equipment & Container Labels
Avery
2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets
Mfr # 7278260505
Zoro # G0323849
product price: $54.99
/pk 500, $0.11/ea
Sold in multiples of 5 for $274.95
$274.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278260505
- Zoro # G0323849
- UPC # 072782605056
- Country of Origin China
- Category Equipment & Container Labels
Dimensions
Height | 2" |
Width | 4" |
Details
Item | GHS Chemical Laser Printer Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
No. of Labels | 500 |
Shape | Rectangle |
Laminated | No |
Write on Surface | Yes |
Self-Adhesive | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Hazard Communication Standard | GHS |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
Adhesive | Permanent |
Avery Template Number | 60,505 |
Labels per Sheet | 10 |
Color | White |
Description
GHS Chemical Laser Printer Label, Avery Template Number 60,505, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 10, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- IRONWEAR Polypropylene Disposable Lab Coat White5XLarge (5200-W-5XL)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61531, Laser, 3-1/4" x 8-3/8", White, Pack of 150 (7278261531)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61533, Laser, 2/3" x 1-3/4", White, Pack of 3000 (7278261533)
- AVERY 2" x 2" GHS Chemical Labels for Laser Printers, 600 labels/50-sheets (7278260506)
- AVERY 4" x 4" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets (7278260504)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61532, Laser, 5" x 3-1/2", White, Pack of 200 (7278261532)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Servicing, PK5 (LECN376)
- Avery Safety Labels