Shop All Index & Note Cards
Avery Dennison
2 x 3.5 White Small Tent Card, Pk160
Mfr # 5302
Zoro # G5031601
product price: $23.75
/pk 160, $0.15/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Size 2 x 3.5
- Color White
- Includes (40) Sheets, Each Sheet: (4) Cards
- Features Print-to-the-Edge with Sure Feed
- Weight 1.094 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5302
- Zoro # G5031601
- UPC # 072782053024
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 2 x 3.5 |
Details
Item | Small Tent Card,White,2x3.5,PK160 |
Color | White |
Includes | (40) Sheets, Each Sheet: (4) Cards |
Features | Print-to-the-Edge with Sure Feed |
Weight | 1.094 lbs |
Machine Compatibility | Inkjet/Laser |
Number of Sheets | 40 |
Cards Per Sheet | 4 |
Number of Cards | 160 |
Description
Tent Cards, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG08)
- APOLLO Plan Paper Transperancy Film, Clear, PK100 (VPP100CE)
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- AVERY DENNISON 4-1/2 x 5-1/2" Embosssed Ivory Note Cards, with envelopes, Pk60 (8317)
- AVERY DENNISON 4-1/2 x 5-1/2" Note Cards with Envelopes, Pk60 (8315)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- AVERY Square Cards with Rounded Edges, PK180 (35703)
- Avery Dennison Index & Note Cards