Shop All Printer Labels
Avery
2" x 3-1/2" ID Label for Laser/Inkjet, 250 lables/25 Sheets
Mfr # 7278261503
Zoro # G2119225
product price: $49.35
/pk 250, $0.20/ea
Sold in multiples of 5 for $246.75
$246.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Sheet 25
- Label Type Printable
- Color White
- Width 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278261503
- Zoro # G2119225
- UPC # 072782615031
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 in |
Width | 8-1/2" |
Height | 11" |
Label Width | 3 1/2 in |
Details
Item | Multiple Purpose Labels |
Labels per Sheet | 25 |
Label Type | Printable |
Color | White |
Style | Identification |
Material | Synthetic Film |
Avery Template Number | 61,503 |
Adhesive | Repositionable |
No. of Labels | 250 |
Total Number of Labels | 250 |
Recycled Content | 0 % |
Laminated | No |
Description
Multiple Purpose Labels, Avery Template Number 61,503, Label Height 2 in, Label Width 3 1/2 in, Color White, Repositionable Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 25, Total Number of Labels 250, Recycled Content 0 Percent, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (2CXR3)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- ENCORE PACKAGING Strap Shears, Premium (EP-2450)
- AVERY Printable Round Labels, 2.5" Diame, PK90 (22818)
- AVERY Avery® Permanent ID Labels, Laser/Inkjet, 2 x 2-5/8, White, 225/Pack (6572)
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5167, 1/2" x 1-3/4", 8,000 Labels (7278205167)
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4013, 3-1/2" x 15/16", Box of 5,000 (7278204013)
- AVERY No-Iron Clothing Labels, Washer and, PK54 (40720)
- AVERY Color-Coding Labels, Removable Ad, PK315 (6733)
- AVERY DENNISON Printer Label Tags, W/String, White, PK96 (22802)
- Avery Printer Labels