Shop All Equipment & Container Labels
Avery
2" x 2" GHS Chemical Labels for Laser Printers, 600 labels/50-sheets
Mfr # 7278260506
Zoro # G0323830
Sold in multiples of 5 for $287.45
$287.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278260506
- Zoro # G0323830
- UPC # 072782605063
- Country of Origin China
- Category Equipment & Container Labels
Dimensions
Height | 2" |
Width | 2" |
Details
Item | GHS Chemical Laser Printer Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
Write on Surface | Yes |
Shape | Rectangle |
Self-Adhesive | Yes |
Laminated | No |
No. of Labels | 600 |
Hazard Communication Standard | GHS |
Indoor/Outdoor Usage | Indoor/Outdoor |
Color | White |
Avery Template Number | 60,506 |
Labels per Sheet | 12 |
Adhesive | Permanent |
Description
GHS Chemical Laser Printer Label, Avery Template Number 60,506, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 12, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- BALDWIN Estate Antique Brass House Numbers (90670.050.CD)
- AVERY 4" x 4" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets (7278260504)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Inkjet Printers, 100 labels/50-sheets (7278260522)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61531, Laser, 3-1/4" x 8-3/8", White, Pack of 150 (7278261531)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61533, Laser, 2/3" x 1-3/4", White, Pack of 3000 (7278261533)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-934-5PK (OSL-934-5PK)
- Avery Safety Labels