Shop All Printer Labels
Avery
2" x 2" GHS Chemical Labels for Inkjet Printers, 600 labels/50-sheets
Mfr # 7278260526
Zoro # G3884660
product price: $63.19
/pk 600, $0.11/ea
Sold in multiples of 5 for $315.95
$315.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Sheet 12
- Material Synthetic Film
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278260526
- Zoro # G3884660
- UPC # 072782605261
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 in |
Height | 2" |
Width | 2" |
Label Width | 2 in |
Details
Item | Inkjet Label |
Labels per Sheet | 12 |
Material | Synthetic Film |
Color | White |
Adhesive | Permanent |
Total Number of Labels | 600 |
No. of Labels | 600 |
Avery Template Number | 60,526 |
Style | GHS Label |
Laminated | No |
Recycled Content | 0 % |
For Use With | Inkjet |
Description
Inkjet Label, Avery Template Number 60,526, For Use With Inkjet, Label Height 2 in, Label Width 2 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 12, Total Number of Labels 600, Recycled Content 0 Percent, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, PK200 (408)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- LEXMARK High Yield Black Toner Cartridge 35K YLD (W850H21G)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- AVERY Removable Multipurpose Labels, Su, PK120 (6481)
- AVERY Removable Print or Write Color C, PK1008 (5474)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8165, 8-1/2" x 11", 25 Labels (727828165)
- AVERY Return Address Labels, Sure Fee, PK20000 (5967)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Pastel Blue, 750/Pack (5980)
- AVERY Divider, Write, 8Tb, Asst, 1St 12PK (AVE16103)
- AVERY DENNISON ERASABLE ID LABELS, 7/8 X 2-7/8, WHITE, 80PK (5429)
- Avery Printer Labels