Shop All Binders
Avery
2" Slant Ring Heavy Duty Binder, Light Blue
Mfr # AVE05501
Zoro # G5776671
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Front Cover Insert Size | 10.89 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.52 x 11.25 |
Binder Size Capacity | 2" |
Back Cover Insert Size | 9.75 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 500, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Light Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 18 BLUE100)
- AVERY 1/2" Slant Ring Heavy Duty Binder, White (AVE05234)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- AVERY 1/2" Slant Ring Heavy Duty Binder, Black (AVE05233)
- AVERY 2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5 (AVE27554)
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- AVERY Showcase Economy View Binder, Round Rin (19700)
- AVERY Hanging Binder, Round Ring, 1", Black (14801)
- Avery Binders