Shop All Binders
Avery
2" Slant Ring Durable Binder, Red
Mfr # AVE27203
Zoro # G9625576
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Color Red
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- XEROX XEROX PHASER COMP. 3300 (106R01412)
- OXFORD Index Card File Box, For 3 x 5 Cards, Blk (OXF01351)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- AVERY 1-1/2" Slant Ring Durable Binder, Red (AVE27202)
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- AVERY Durable View 3 Ring Binder, 1.5" Slant R (17028)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- CARDINAL 2" Clear View Binder, Black (26321)
- Avery Binders