Shop All Binders
Avery
2" Slant Ring Durable Binder, Blue, 11 x 8.5
Mfr # AVE17034
Zoro # G9625682
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Color Family - Binders Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Spine Insert Size | 2.38 x 11.25 |
Front Cover Insert Size | 10.88 x 11.25 |
Back Cover Insert Size | 9.75 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- EXPO Low-Odor Dry-Erase Set, Chisel/Bold Tips, Eraser, Cleaner, AST PK (SAN80653)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- AVERY White Hole Reinforcement, 1/4", PK200 (AVE05729)
- AVERY Hanging Storage Binder, 1" Round Rings, 17 (7771114801)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- AVERY Mini Durable 3 Ring Binder, 1" Round Rin (18445)
- AVERY 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- AVERY Binder, Durable View, EZD Rings, 5", Black (09900)
- Avery Binders