Shop All Binders
Zoro Select
2" Slant Ring Durable Binder, Black
Mfr # AVE17031
Zoro # G9625707
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Includes Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE17031
- Zoro # G9625707
- UPC # 077711170315
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 2" |
Back Cover Insert Size | 9.75 x 11.25 |
Front Cover Insert Size | 10.88 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.38 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- TOSHIBA Toshiba Magenta Toner Cartridge, 33,600 Yield (TFC415UM)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902700)
- MELISSA & DOUG Lets Play House Spray, Squirt + Squeegee Play Set (8602)
- ZORO SELECT 1" Slant Ring Durable Binder, Black (AVE17011)
- ZORO SELECT 1" Slant Ring Durable Binder, White (AVE17012)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- ZORO SELECT 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- ZORO SELECT 1" Hanging Storage Round Binder, Green (AVE14802)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- Zoro Select Binders