Shop All Binders
Avery
2" Round Economy Binder, White, 11 x 8.5
Mfr # AVE05731
Zoro # G2690269
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.48 x 11.25 |
Back Cover Insert Size | 9.34 x 11.25 |
Binder Size Capacity | 2" |
Spine Insert Size | 2.34 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 24 in L x 11 in W x 10 in H (MAR 11-24)
- PENDAFLEX Hanging File Folders, Aqua, PK25 (PFX81616)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- UNIVERSAL Contemporary Design Electric Pencil Sharpener, Black (UNV30010)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE05710)
- AVERY Heavy-Duty View Binders, Orchid, 1.5" Sl (79273)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- AVERY Presentation Binder, 1", Blue (17675)
- AVERY Durable View Binder, 1" EZD Rings, 275-She (7771109301)
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- SAMSILL D-Ring View Binders, 3 Rings, 1in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46439)
- Avery Binders