Shop All Binders
Zoro Select
2" Durable Binder, Black
Mfr # AVE08502
Zoro # G2690199
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Nonlocking Rings with Label Holder—Easily identify contents with label holder.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE08502
- Zoro # G2690199
- UPC # 077711085022
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 540, Features - Binders Label Holder, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- KYOCERA KYOCERA/MITA ECOSYS M6230CI/6630CI/P6230C CYAN (TK5272C)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- SPARCO Strap, Currency, $2000, Violet Pk (SPRBS2000WK)
- ZORO SELECT 2" Round Ring Binder Portfolio, Black (SAM15160)
- ZORO SELECT 1" D-Ring Binder, White (UNVWUNV20742PK)
- ZORO SELECT 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- ZORO SELECT 1-1/2" D-Ring Binder, White (UNV30722)
- ZORO SELECT 1" Durable Binder, Black (AVE06400)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- AVERY Binder, Durable View, Slant Rings, 1.5", Wht (17022)
- Zoro Select Binders