Shop All Binders
Avery
2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap.
Mfr # AVE79582
Zoro # G5626214
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Color Family - Binders Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- NATIONAL CHECKING National Checking Label Permanent Color, PK4 (DCG-P24-4)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- AVERY 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- AVERY Durable View 3 Ring Binder, 3" Slant Rin (17041)
- AVERY 2" Round Economy Binder, Blue, 11 x 8.5 (AVE03500)
- UNIVERSAL Universal® D-Ring Binder, 2" Capacity, 8-1/2 x 11, Black (20781)
- Avery Binders