Shop All Binders
Zoro Select
2" D-Ring Binder, Heavy Duty, Maroon
Mfr # AVE79362
Zoro # G5671811
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Color Family - Binders Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79362
- Zoro # G5671811
- UPC # 077711793620
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Maroon, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, YELLOW (35554)
- LEXMARK Black & Color Imaging Unit 30K YLD (C540X74G)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- ZORO SELECT 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- ZORO SELECT 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- ZORO SELECT 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- AVERY Binder, EZD Ring, Label Holder, 5", Black (08901)
- AVERY Heavy-Duty View Binders, Orchid, 1.5" Sl (79273)
- BUSINESS SOURCE Heavyduty View Binder, Black (BSN19750)
- Zoro Select Binders