Shop All Binders
Avery
2" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79692
Zoro # G5681365
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.75 x 11.25 |
Back Cover Insert Size | 10.63 x 11.25 |
Spine Insert Size | 2.63 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- AVERY Blank Printable Tickets, Tear-Awa, PK500 (16795)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79604)
- AVERY 5" D-Ring Binder, Heavy Duty, Black (AVE79606)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- AVERY 2" Slant Ring Durable Binder, Red (AVE27203)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 4" Cap, 11x8.5, White, PK2 (79875)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1.5" Cap, 11x8.5, White, PK4 (17576)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- Avery Binders