Shop All Key Rings
Avery
1.25" dia. Ring Size, Assorted, 50 PK
Mfr # 11026
Zoro # G101860562
product price: $9.19
/pk 50, $0.18/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock/Metal
- Ring Size 1.25" dia.
- Color Assorted
- Weight 0.139 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 1.25" dia. |
Details
Material | Card Stock/Metal |
Color | Assorted |
Weight | 0.139 lbs |
Description
Hunting in vain for the key that fits a particular lock becomes a thing of the past with these easy-to-use Key Tags. Each tag features a split ring that slides easily onto your key for fast, convenient organization. A metal rim around the round tag aids in stability and durability for frequent handling. Inscribe your notes on white or colored tags for a clear, easily readable method of quick identification of each key's purpose. Whether you're juggling keys for automobiles, real estate or something else, these tags will help provide the key to increased efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- KWIKSET Cove Passage Door Lock w/New Chassis w/6 (200CV-11P)
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull (2VAE5)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x1In, PK10 (303304D)
- AVERY Metal Rim Key Tags, 1.25" Ring Size, White, 500 PK (AVE14313)
- AVERY Metal Rim Key Tags, 1-1/4" Diamete, PK25, 25 PK (11020)
- HPC HPC:DoNotDuplicate Stamp (HPC-LDND)
- HY-KO Carabiner W/Snaps (KC600)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J890)
- PRIME-LINE SWISS+TECH 15-in-1 Credit Card Survival Multi-Tool for Wallet, Keychain, Pocket Single Pack (ST33309)
- HILLMAN Key Ring, Silver, 50 PK (703508)
- Avery Key Rings