Shop All Binders
Avery
1/2" Slant Ring Heavy Duty Binder, White
Mfr # AVE05234
Zoro # G9625944
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Number of Rings 3
- Material Polypropylene
- Binder Features Slant Rings—Holds more sheets than the same size round rings.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1/2 in |
Spine Insert Size | 0.5 x 11.25 |
Binder Size Capacity | 0.5" |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.83 x 11.25 |
Front Cover Insert Size | 9.41 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 120, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- ALLIANCE RUBBER Rubber Bands, Size117B (25405)
- ALLIANCE RUBBER Rubberbands, 7"x 1/8", 1Lb., Lime Green (02005)
- SCIENCE TO THE MAX Interactive Human Body (2331)
- AVERY 1" Slant Ring Durable Binder, Red (AVE27201)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- AVERY Economy View Binder, 1-1/2" Round Rings, 2 (7771105726)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- AVERY 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- AVERY 3" D-Ring Binder, Heavy Duty, White (AVE01321)
- Avery Binders