Shop All Binders
Avery
1/2" Slant Ring Durable Binder, Black
Mfr # AVE17001
Zoro # G2690129
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Basic Material - Binders Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1/2 in |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Front Cover Insert Size | 11.38 x 11.25 |
Spine Insert Size | 3 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 0.5" |
Back Cover Insert Size | 9.8 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 120, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, Desk Pad, Easy-to-Read, White (SKLP2432)
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- AVERY PermaTrack Tamper-Evident Asset Tag Labels, Laser, 0.75x2, Wht, PK240 (60530)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- AVERY 1" Slant Ring Durable Binder, Black (AVE17011)
- AVERY 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- AVERY 1" Slant Ring Durable Binder, Blue (AVE17014)
- AVERY Showcase Economy View Binder, Round Rin (19700)
- AVERY 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- AVERY Binder, Durable, Slant Rings, 1.5"Black (27350)
- Avery Binders